
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Add serving convenience and a touch of class to your serving with these Elegant Reflections™ trays. Mirror-finished heavy-duty 18-8 stainless steel. Scalloped gadroon edge. Center embossing enhances style and minimizes noticeable wear. Food-safe surface is easy to clean and maintain. Dishwasher safe. Oval shape. 21-3/4"L x 16"W overall.
Product Details
- Type Elegant Reflection Serving Tray
- Brand Vollrath
- Package Quantity 1
- Material Stainless Steel
- Style Embossed/Gadroon Border
- Manufacturers Part Number 82111
- Shape Oval
Weights & Dimensions
- Width 16 in
- Length 21-3/4 in
Customer Review
Product Q & A
There are no questions for this product.

Vollrath® Elegant Reflections™ Oval Tray - 21-3/4" x 16"
$95.95
- Product Information
- Customer Review
- Product Q&A
- Accessories