Factory Direct Partners® Element 15" Square Cushions, Multi-Color, 4 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Add additional seating to your outdoor space or circle up indoors with Factory Direct Partner's colorful 15 inch Square Olefin Cushions, designed to withstand the elements, inside and out. Removable cover is zippered shut with childproof zippers and made of 100% Olefin fabric that is UV, weather, and fade-resistant. Filled with dense, durable foam that offers a comfy seat wherever you go. A nice addition to patio furniture when more seating is needed, packing for a picnic, or circling up for storytime, snack time or playing indoors. Cushions also offer additional support to a 15" x 15" chair seat. To clean, simply wipe with mild soap-and-water solution; allow to air dry, do not machine-wash.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 1-1/2 in |
| Weight Capacity | 150 lbs |
| Weight | 0.9 lbs |
| Seat Height | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Floor Cushion |
| Fill Material | Memory Foam |
| Color | Multi-Color |
| Closure Type | Zipper |
| Material | Olefin |
| UV Protection | Yes |
| Package Quantity | 4 |
| Manufacturers Part Number | 13929-AS |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Square |
| Water Resistant | Yes |
| Brand | Factory Direct Partners |
Warranty
| Warranty | 1 Year |