en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2023099

MPN #: 64337-028

TPI Element Replacement Kit 64337-028 For MR & CH Series Infrared Heaters 4300W 240V

|
Questions & Answers (0)
PRICE
$1,001.00
was $1563.00
Save $562.00 (35.96%)
Usually ships in 15 to 18 days
TPI Element Replacement Kit 64337-028 For MR & CH Series Infrared Heaters 4300W 240V

Element Replacement Kit for MR & CH Series Infrared Heaters 4300W 240V. The flat panel emitter is a total element replacement for existing metal sheath elements. High-density, medium wavelength radiant heat emitter. Heats 15 watts per sq. inch. Operates at 78.5% radiant efficiency & generates no lumen glare. Designed for indoor heating applications or protected outdoor areas. Life expectancy of 25,000 hours. Made in USA. cETLus Listed. Click Specifications tab for replacement guide.

Features:
  • High-temperature black quartz cloth
  • High-temperature cement bond
  • Refractory board & resistance wire
  • Quartz thermowell tube
  • Heavy gauge aluminized steel frame
  • Blanket insulation
  • Ceramic bushings to insulate terminals
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.