Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Element, Steam Table-240V 1000W For Atlas, ATL1057

Element, Steam Table-240V 1000W For Atlas, ATL1057

Item #: WBB1436480

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Warmer Element 208V 1000W For Atlas, ATL1058

Warmer Element 208V 1000W For Atlas, ATL1058

Knob 2-1/4 D, Off-10-1 For Atlas, ATL1097

Knob 2-1/4 D, Off-10-1 For Atlas, ATL1097

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Details

  • Type Elements
  • Brand Atlas
  • Manufacturers Part Number 34-1938
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Element, Steam Table-240V 1000W For Atlas, ATL1057

Element, Steam Table-240V 1000W For Atlas, ATL1057

Item #: WBB1436480

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant