Elevated Stand for Saint-Gobain 30 Gallon Flat-Bottom Cylindrical Tank
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy, all-metal stands are available for most Saint-Gobain Performance Plastics cylindrical tanks. These stands feature welded carbon steel construction, chemical-resistant PUR Paint and fit tanks with or without FRP casing. Available in 304 or 316 construction, casters (s/s or sanitary), handles and support rings. Elevated stands for flat-bottom tanks lift flat-bottom tanks 22 inches off floor. Has an 8-inch center hole for drain and 5.5-inch rim cut-out for low side fittings. Stand should be bolted to the floor for stability. Available with or without mixer supports. Includes a 6 month limited warranty.
PRICE
$799.00
1
1
Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/4 in |
| Depth | 19-3/4 in |
| Height | 24 in |
| Weight | 85 lbs |
Product Details
| Assembly Required | No |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 19009-0030 |
| Accessory Type | Stand |
| Brand | Saint Gobain |
Warranty
| Warranty | 6 mo |