Features:
- Customized for our 2' x 1' x 4' stock tank
- Stands are constructed of 1-3/4" tubular steel
- Stands feature our industry exclusive superior E-Coat finish
Weights & Dimensions
| Length | 42-1/2 in |
| Width | 30 in |
| Height | 28 in |
| Weight | 26 lbs |
Product Details
| Assembly Required | No |
| Type | Tank Stand |
| Color | Red |
| Accessory Type | Stand |
| For Use With | WT214 & WT214S |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WTSL |
| Brand | Tarter Farm & Ranch |
Warranty
| Warranty | 1 yr |