x

Take 15% off your entire order!

Offer applied at checkout

Elkay® ELG2522WH0, Gourmet E-Granite Sink, 25"L X 22"W X 9-1/2"D

Elkay® ELG2522WH0, Gourmet E-Granite Sink, 25"L X 22"W X 9-1/2"D

Item #: WBB1171887

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Bisque
  • White

White

$499.00 up to 42% OFF

Price: $288.95

Save $14.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay ELG2522WH0, Gourmet E-Granite Sink, 25"L X 22"W X 9-1/2"D

Molded from Elkay E-Granite which is up to 85% natural quartz and high performance acrylic resins.

Features:
  • E-Granite is non-porous and resists staining
  • E-Granite is hard enough to resist scratches and chips, is naturally sound deadened, and heat resistant. The color is solid throughout the sink and is UV resistant to prevent color-fading in indoor applications
  • Top mount
  • Material: Elkay E-Granite
  • Color Options with natural accents: Black (BK), Bisque (BQ),Dusk Gray (GY), Mocha (MC), or White (WH)
Complies With:
  • ANSI Z124.6 and CSA B45-02

  • BRAND Elkay
  • MANUFACTURERS PART NUMBER ELG2522WH0
  • LENGTH INCHES 25
  • WIDTH INCHES 22
  • HEIGHT INCHES 9-1/2
  • INCLUDES Sink
  • COLOR FINISH White
  • CONSTRUCTION Granite Composite
  • MINIMUM CABINET SIZE 30
  • BASIN QUANTITY 1
  • STAINLESS SERIES --
  • ADA COMPLIANT No
  • FAUCET HOLES 0
  • STEEL GAUGE Natural Quartz
  • SOUND DEADENING None
  • BASIN WIDTH INCHES 16.375
  • SERIES Gourmet
  • BASIN LENGTH INCHES 22.375
  • DRAIN LOCATION Center
  • BASIN DEPTH INCHES 9.5
  • DRAIN SIZE INCHES 3-1/2
  • SHAPE Rectangular
  • MOUNTING TYPE Drop-In
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Elkay® DCR2522103, Gourmet Celebrity Sink, 25"L X 22"W X 10-1/4"D

Item #: B0480731

Not Yet Rated

Usually ships in 5 to 8 days

$368.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay® ELG2522WH0, Gourmet E-Granite Sink, 25"L X 22"W X 9-1/2"D

Elkay® ELG2522WH0, Gourmet E-Granite Sink, 25"L X 22"W X 9-1/2"D

Item #: WBB1171887

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant