- Storage bag for the professional and economy lever hoist
- Sixteen (16) pocket tool storage bag for maximum usage
- Adjustable shoulder strap and two (2) grip handles for easy transportation
- Ideal bag size for multiple item storage
Vestil ELH Canvas Additional 16 Pocket Tool Storage Bag For Economy Lever Hoist Models
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$52.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 24-1/2 in |
| Height | 10-1/2 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Tool Storage Bag |
| Color | Green/Yellow |
| Series | ELH |
| Material | Canvas |
| Package Quantity | 1 |
| Manufacturers Part Number | BAG-12 |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |