Harrington® Friction Plate For LB030
Write a Review
|
Questions & Answers (0)
Product Description
Friction Plate - For Use With LB030
PRICE
$38.95
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1500, 2000, 3000, 4000, 5500 lbs |
Product Details
| Type | Friction Plate |
| Material | Steel |
| Operation | Lever |
| Package Quantity | 1 |
| Color | Silver |
| Series | L4 |
| Manufacturers Part Number | L4151015 |
| Brand | Harrington |
Warranty
| Warranty | 1 yr |