Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3215038

MPN #: ELH-10-15

Vestil™ ELH Mighty Mini Lever Hoist, 1000 lb. Capacity, 15' Lift

Product Description
Lightweight mini lever hoists are durable and easy to operate. Single-hand "free chaining" is simple, allowing for trouble-free operation in the vertical or horizontal position. This hoist has long life brake discs and a short lever handle that can rotate in a complete 360 degree circle.

Features:
  • Tested to 150% of rated capacity
  • Main parts are made of alloy steel and heat treated
  • High strength grade 80 chain provides strength and long product life
  • Meets applicable ASME B30.21 specifications


PRICE
$275.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width4 in
Height3 in
Weight Capacity1000 lbs
Weight9 lbs
Hook Opening10 in
Handle Length8-1/2 in
Lift15 ft
Effort to Move Max Weight Capacity1000 lbs

Product Details

Assembly RequiredNo
TypeMini Hoist
ColorOrange
SeriesELH
MaterialSteel
OperationManual
Package Quantity1
Manufacturers Part NumberELH-10-15
BrandVestil

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME B30.21