Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583501

MPN #: OZIND300-15LH

OZ Lifting Industrial Lever Hoist 3 Ton Capacity 15' Lift

Product Description
OZ Lifting Heavy Duty Economy Lever Hoist 3 Ton Capacity 15' Lift

Heavy Duty Oz Economy -Lever Hoist

Features and Benefits
  • All steel construction
  • Weatherproof twin pawl brake
  • Industrial grey powder coating
  • Fully enclosed gearing
  • Individual test certificate
  • Individual serial number
  • Minimum head room
  • Grade 80 alloy chain
  • Ease of operation
  • Forged alloy steel hooks
The OZ Mechanical Chain Hoist is designed for commercial building sites, as well as various construction workplaces, such as warehousing, buildings, storage areas, and factories in general. The OZ Mechanical Chain Hoist is made from lightweight yet robust materials that allow the hoist to be easily mounted. With a net weight of five pounds, and a weight load limit of five hundred pounds, the ratio of power is staggering. This is due to the superior building quality, the exceptional materials used to construct the lever hoists, and the high level of quality control practiced by OZ Lifting Products. The lever hoist is easy to use and only requires a minimum of effort to lift the product's weight load limit (W.L.L). The hoist lever features an intuitive design that employees will be able to master with ease. The OZ Mechanical Chain hoist is used worldwide in construction workplaces and warehouses, and is known for its exceptional quality and value. The lever hoist features a selector switch to raise a load, lower a load, or put the hoist lever in neutral for quick rigging jobs. Some other additional Features and Benefits of the OZ Mechanical Chain Hoist include the alloy hook made of forge steel, a stainless steel ID tag with load rating information, a shroud that acts as a chain guide, and a tag that keeps the chain clean. An end-stop acts as a means to pull the chain and as a lock to prevent unchaining the hoist. The OZ cast latch is the heaviest in the industry and yet lever hoists manufactured by OZ Lifting Products require 30-40% less effort than most competitors' hoists

Made by OZ Lifting Products, the hoist lever is backed by the OZ guarantee, so you can rest assured that it meets all quality control standards and is of the highest, most-durable quality. All OZ Lifting Products, including the OZ lever hoist, are top-of-the-line when it comes to safety, durability, performance, and customer satisfaction. Every lever hoist is triple tested at the factory to 50% over the rated capacity, so our customers can be safe in the knowledge that these hoists will work the first time, and every time after that. In addition, OZ Lifting Products has exceptional customer service and technical support, so should any issues arise, they'll be treated in a timely and helpful fashion.

PRICE
$365.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8 in
Width7-1/16 in
Height18-7/8 in
Weight Capacity6000 lbs
Weight54 lbs
Load Chain Diameter10 mm
Dimension A7.87 in
Lift15 ft
Dimension B7.09 in
Dimension D1.75 in
Effort to Move Max Weight Capacity71.94 lbs
Dimension E4.53 in
Dimension F16.14 in
Hook Opening1.75 in
Dimension C18.9 in
Handle Lever Length16-1/8 in
Head Room18-7/8 in

Product Details

Assembly RequiredNo
MaterialSteel
Manufacturers Part NumberOZIND300-15LH
BrandOZ Lifting Products
TypeHeavy Duty Hoist
ColorGray
SeriesHeavy Duty OZ Economy
Chain Falls1
Package Quantity1

Warranty

Warranty1 yr