The Sandusky® extra wide Elite Wardrobe Cabinet offers both storage and wardrobe space in one convenient location. The cabinet features a full-width top shelf, 3 Half adjustable side shelves on 2" centers to accommodate a variety of storage items, plus the bottom shelf for larger items such duffle bags and boots, along with a open section with a garment rod for hanging full-length clothing items such as uniforms, jackets, and sportswear. Each shelf holds up to 230 lbs capacity when weight is evenly distributed. Modern recessed handle with 3-point locking system provides an extra level of security to keep your valuables safe from unauthorized access. The cabinet is constructed of heavy-duty, 22-gauge all welded steel with a chip- and corrosion-resistant powder-coated finish for lasting durability. Meets ANSI/BIFMA shelf standards. GREENGUARD GOLD CERTIFIED. Proudly made in the USA.
Features:- Storage Volume (cu. ft.): 46 ft3
- Handle Type: Recessed
- Locking Mechanism: 3-point locking
- Door Type: 3-Hinged Steel Doors
- Cabinet Material: Cold Roll Steel
- Warranty: 5-Years against Manufacturer's defects
- Cabinet Includes: (1) Adjustable shelf, (4) shelf clips, recessed handle with lock, locking rod, (2) keys, garment rod
- Color: Textured Black