Are you not enjoying your outdoor living space because it is too hot? Are you paying a ton on air conditioning bills? If so, Keystone Fabrics Roller Shades are the perfect solution for you. By rolling these shades down prior to the sun heating up your window or patio, you can dramatically reduce the heat build up on your porch, sunroom or inside your home. Start enjoying your outdoor living space again, while watching your cooling costs go down. In addition to cooling your living space, these shades also reduce unwanted glare and protect against UV exposure. These shades are made with premium PVC fabric for exterior use. A oil-rubbed bronze valance encloses and protects the shade when not in use. They are operated using a remote control, offering a safer option for use around children and pets. A 10' AC power cord comes on the right side of the shade. You can program up to 5 shades onto one multi channel remote that is included with each shade. Keystone Fabric's "easy install system" will allow you to quickly install these shades. An installation template is included along with our cable tie down system that allows the shades to flex during mild wind conditions.
Keystone Fabrics Premium Outdoor Sun Shade, Motorized, 72"W x 96"H, Maui
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$385.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 72 in |
| Height | 96 in |
Product Details
| Mounting Location | Universal Brackets (Included), Mount To Wall Or Ceiling |
| Material | PVC |
| Color | Maui |
| Series | Elite Plus |
| Manufacturers Part Number | R2042 |
| Light Blockage | 0.72 |
| Brand | Keystone Fabrics |
Warranty
| Warranty | 2 Years On Hardware, 5 Years On Fabric |