SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Elkay 98466C EZ /EZH20 & Halsey Taylor HTV Solenoid Valve & Regulator Kits

Elkay 98466C EZ /EZH20 & Halsey Taylor HTV Solenoid Valve & Regulator Kits

Item #: WBB904028

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$127.00 up to 37% OFF

Price: $79.95

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay 98734C EZSTL & EZH2O-EZ Cooler Pushbar Kit

Elkay 98734C EZSTL & EZH2O-EZ Cooler Pushbar Kit

Elkay 97970C Drain Replacement Kit For EZ/LZ  & Single EZH2O Models

Elkay 97970C Drain Replacement Kit For EZ/LZ & Single EZH2O Models

Elkay 98544C Sensor Activation Kit

Elkay 98544C Sensor Activation Kit

Elkay 98731C Regulator Kit W/Spring For Push-Button Models

Elkay 98731C Regulator Kit W/Spring For Push-Button Models

Hasley Taylor 98533C Double Bubbler Replacement Kit

Hasley Taylor 98533C Double Bubbler Replacement Kit

Elkay Water Filter Kit, EWF172 For Coolers, Drinking Fountains

Elkay Water Filter Kit, EWF172 For Coolers, Drinking Fountains

Elkay Push Lever 8-1/4"High Gooseneck Glass Filler, LK1110

Elkay Push Lever 8-1/4"High Gooseneck Glass Filler, LK1110

Elkay EWF3000 WaterSentry® 3000 Gallon Lead & Sediment Reduction Filter Kit

Elkay EWF3000 WaterSentry® 3000 Gallon Lead & Sediment Reduction Filter Kit

Elkay Replacement Push-Button Bubbler, Lead Free Lk142

Elkay Replacement Push-Button Bubbler, Lead Free Lk142

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Global Industrial™ Universal LCD Monitor VESA Mount For 10"-30" Flat Screens

Global Industrial™ Universal LCD Monitor VESA Mount For 10"-30" Flat Screens

Global Industrial™ Locking Keyboard Drawer - Black

Global Industrial™ Locking Keyboard Drawer - Black

Elkay & Halsey Taylor 1500 Gallon Replacement Filter Cartridge, 51299C

Elkay & Halsey Taylor 1500 Gallon Replacement Filter Cartridge, 51299C

Elkay 98466C EZ /EZH20 & Halsey Taylor HTV Solenoid Valve & Regulator Kits

Used in Elkay EZ Coolers & Bottle Filling combos & Halsey Taylor HTV coolers.

Features:
  • 36247C Solenoid Valve - 115V
  • 56082C Regulator Nut
  • 66654C Regulator Assembly

Product Details

  • Type Solenoid Valve
  • For Use With Elkay EZ/EZH2O, Halsey Taylor HTV
  • Brand Elkay
  • Voltage 115 V
  • Manufacturers Part Number 98466C
  • Includes Solenoid Valve, Regulator Nut, & Regulator Assembly
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 30, 2019

    Item as ordered.
    Your review:
    The website is very user friendly. The item arrived quickly.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay 98466C EZ /EZH20 & Halsey Taylor HTV Solenoid Valve & Regulator Kits

Elkay 98466C EZ /EZH20 & Halsey Taylor HTV Solenoid Valve & Regulator Kits

Item #: WBB904028

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant