Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WB501473

MPN #: EZOOTL8WSSK

Elkay EZH2O Hands Free Bi-Level Stainless Steel Refrigerated Water Bottle Filling Station

Product Description
Elkay Hands Free Bi-Level Stainless Steel Refrigerated Water Bottle Filling Station

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Features:

  • Touchless, sensor activation designed for easy use.
  • Fill rate is 1.1 GPM.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Rated for indoor use.
PRICE
$2,971.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Height39.06 in
Weight85 lbs

Product Details

RefrigeratedYes
Bottle Filling ActivationTouchless Sensor
Chilling Capacity8 gal/hr
ColorSilver
Hertz60 Hz
For Outdoor UseNo
Number of Stations2
Voltage115 V
BubblerFlexible Bubbler
MaterialStainless Steel
Standard Bubbler Stations2
Manufacturers Part NumberEZOOTL8WSSK
FilterNot Included
Installation TypeOn-Wall
Vandal ResistantNo
Fountain ActivationSensor
BrandElkay

Compliance & Certifications

Green AccreditationYes
ADA CompliantYes
NSF CertifiedYes