- Wall Mount
- Flow Rate: 8 GPH
- Light Gray Granite
Elkay LZSTL8WSVRLK Water Refilling Station, Wall Mount, Bi-Level, Light Gray
|
Questions & Answers (0)
Product Description
Elkay EZH2O Water Refilling Station, Wall Mount, Bi- Level, VR Bubbler, w/Filter, Light Gray Granite
PRICE
$2,495.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 19 in |
Product Details
| Refrigerated | Yes |
| Bottle Filling Activation | Touchless Sensor |
| Chilling Capacity | 8 gal/hr |
| Color | Gray |
| Amperage | 5 A |
| Hertz | 60 Hz |
| Number of Stations | 2 |
| Voltage | 115 V |
| Vandal Resistant Bubbler | Yes |
| Material | Steel |
| Glass Filler | No |
| Standard Bubbler Stations | 2 |
| Manufacturers Part Number | LZSTL8WSVRLKN |
| Filter | Included |
| Installation Type | On-Wall |
| Indoor/Outdoor | Indoor |
| Vandal Resistant | Yes |
| Fountain Activation | Easy-Touch Push Bars |
| Brand | Elkay |
Compliance & Certifications
| Green Accreditation | No |
| ADA Compliant | Yes |
| NSF Certified | Yes |