x

Take 15% off your entire order!

Offer applied at checkout

Elkay® ELUH129, Gourmet Lustertone Undermount Sink, 14-1/2"L X 11-3/4"W X 7"D

Elkay® ELUH129, Gourmet Lustertone Undermount Sink, 14-1/2"L X 11-3/4"W X 7"D

Item #: WBB1171864

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$437.00 up to 42% OFF

Price: $251.95

Save $12.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay ELUH129, Gourmet Lustertone Undermount Sink, 14-1/2"L X 11-3/4"W X 7"D

Highest quality sink formed of #18 (1.2mm) gauge, type 304 (18-8) nickel bearing stainless steel. Undermount. Finish: Exposed surfaces are hand blended to a Lustrous Highlighted Satin finish.

Features:
  • Underside: Underside of sink is fully protected by heavy duty Sound GuardTM undercoating to reduce condensation and dampen sound
Complies With:
  • ASME A112.19.3-2008 / CSA B45.4-08
Optional Accessories:
  • Bottom Grid: LKWBG1209SS
  • Cutting Board (for ELUH129 only): CB912
  • Drain: LK36
  • Rinsing Basket: LKWRB1209SS
  • Utensil Caddy for Rinsing Basket: LKWUCSS
  • Mounting Clip: LKUCLIP8

  • BRAND Elkay
  • MANUFACTURERS PART NUMBER ELUH129
  • LENGTH INCHES 14-1/2
  • WIDTH INCHES 11-3/4
  • HEIGHT INCHES 7
  • COLOR FINISH Stainless Steel
  • INCLUDES Sink
  • CONSTRUCTION Stainless Steel
  • MINIMUM CABINET SIZE 18
  • BASIN QUANTITY 1
  • STAINLESS SERIES 304
  • ADA COMPLIANT No
  • FAUCET HOLES 0
  • STEEL GAUGE 18
  • SOUND DEADENING Sound Guard
  • BASIN WIDTH INCHES 9.25
  • BASIN LENGTH INCHES 12
  • SERIES Gourmet
  • DRAIN LOCATION Center
  • BASIN DEPTH INCHES 7
  • DRAIN SIZE INCHES 2
  • SHAPE Rectangular
  • MOUNTING TYPE Undermount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay® ELUH129, Gourmet Lustertone Undermount Sink, 14-1/2"L X 11-3/4"W X 7"D

Elkay® ELUH129, Gourmet Lustertone Undermount Sink, 14-1/2"L X 11-3/4"W X 7"D

Item #: WBB1171864

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant