
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Elkay ELUH2118, Harmony Lustertone Undermount Sink, 23-9/16"L X 21-1/8"W X 7-1/2"D
Highest quality sink formed of #18 (1.2mm) gauge, type 304(18-8) nickel bearing stainless steel. Select models available
Features:
Highest quality sink formed of #18 (1.2mm) gauge, type 304(18-8) nickel bearing stainless steel. Select models available
Features:
- Finish ELU2118(10): Exposed surfaces are hand blended to a Lustrous Satin finish
- Underside: Underside of sink is fully protected by heavy duty Sound Guard® undercoating to reduce condensation and dampen sound
- ASME A112.19.3-2008 / CSA B45.4-08
- Bottom Grid: LKWOBG2118SS
- Cutting Board (ELUH models only): CB2213
- Drain: LK99
- Rinsing Baskets: LKWRB2118SS, LKWERBSS
- Utensil Caddy for Rinsing Basket: LKWUCSS
- Mounting Clip: LKUCLIP8
- BRAND Elkay
- MANUFACTURERS PART NUMBER ELUH2118
- LENGTH INCHES 23-9/16
- WIDTH INCHES 21-1/8
- HEIGHT INCHES 7-1/2
- COLOR FINISH Stainless Steel
- INCLUDES Sink
- MINIMUM CABINET SIZE 27
- CONSTRUCTION Stainless Steel
- BASIN QUANTITY 1
- STAINLESS SERIES 304
- FAUCET HOLES 0
- ADA COMPLIANT No
- STEEL GAUGE 18
- SOUND DEADENING Sound Guard
- BASIN WIDTH INCHES 18.625
- BASIN LENGTH INCHES 21
- SERIES Harmony
- DRAIN LOCATION Center
- BASIN DEPTH INCHES 7.5
- DRAIN SIZE INCHES 3-1/2
- SHAPE Oval
- MOUNTING TYPE Undermount
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Elkay, CB2213, Cutting Board, Solid Maple Hardwood, 19-1/4"Lx21-13/16"W
Item #: B1510254
Not Yet Rated
$132.95
Popular item in this category
Elkay® ELUH211810, Harmony Lustertone Undermount Sink, 23-9/16"L X 21-1/8"W X 10"D
Item #: B1171840
Not Yet Rated
Usually ships in 4 to 7 days
$427.95

Elkay® ELUH2118, Harmony Lustertone Undermount Sink, 23-9/16"L X 21-1/8"W X 7-1/2"D
$341.95
- Product Information
- Customer Review
- Product Q&A
- Accessories