x

Take 15% off your entire order!

Offer applied at checkout

+

Elkay® ELUHAD281650, Gourmet Lustertone Undermount Sink, 29-1/2"L X 18-1/2"W X 5"D

Elkay® ELUHAD281650, Gourmet Lustertone Undermount Sink, 29-1/2"L X 18-1/2"W X 5"D

Item #: WBB1171756

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Elkay LK35, Drain Fitting, 3-1/2" Dia., 4-1/2" Top Dia.

    $52.95

  • Elkay LK99, Chrome Basket Strainer & Tail Piece For Kitchen

    $72.95

  • Elkay, CBS1316, Cutting Board, Solid Maple Hardwood, 11-1/4"Lx14-1/2"W

    $73.95

$983.00 up to 42% OFF

Price: $567.00

$94.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Elkay ELUHAD281650, Gourmet Lustertone Undermount Sink, 29-1/2"L X 18-1/2"W X 5"D

Highest quality sink formed of #18 (1.2mm) gauge, type 304(18-8) nickel bearing stainless steel.

Features:
  • Finish: Exposed surfaces are hand blended to a lustrous highlighted satin finish with a highlighted inside top bowl radius
  • Underside: Underside of sink is fully protected by heavy duty Sound GuardTM under coating to prevent condensation and deaden sound

  • BRAND Elkay
  • MANUFACTURERS PART NUMBER ELUHAD281650
  • LENGTH INCHES 30-1/2
  • WIDTH INCHES 18-1/2
  • HEIGHT INCHES 4-7/8
  • COLOR FINISH Stainless Steel
  • INCLUDES Sink
  • CONSTRUCTION Stainless Steel
  • MINIMUM CABINET SIZE 33
  • BASIN QUANTITY 1
  • STAINLESS SERIES 304
  • ADA COMPLIANT Yes
  • FAUCET HOLES 0
  • STEEL GAUGE 18
  • SOUND DEADENING Full Spray
  • BASIN WIDTH INCHES 16
  • BASIN LENGTH INCHES 28
  • SERIES Lustertone
  • DRAIN LOCATION Center
  • BASIN DEPTH INCHES 5
  • DRAIN SIZE INCHES 3-1/2
  • SHAPE Rectangular
  • MOUNTING TYPE Undermount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay® ELUHAD281650, Gourmet Lustertone Undermount Sink, 29-1/2"L X 18-1/2"W X 5"D

Elkay® ELUHAD281650, Gourmet Lustertone Undermount Sink, 29-1/2"L X 18-1/2"W X 5"D

Item #: WBB1171756

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant