Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB3202249

MPN #: EMP005C-20 230V

Harrington® EM Mini Electric Chain Hoist with Push Trolley, 1/2 Ton Capacity, 20' Lift, 230V

Product Description
Harrington's® EM series three-phase mini electric chain hoist can be paired with our PT push trolley when you need to move material distances. This combination is ideal for workstations and occasional moves.

Features:
  • UL® Listed: Certified and listed to UL 1340 "Standard for Hoists" and CSA 22.2 No. 33 "Construction and Test of Electric Cranes and Hoists
  • High Performance Motor Brake: Fast acting and durable current driven electromagnetic brake
  • Unique Chain Guide: Discharges chain from the side of the host body preventing tangling when winding up slack chain. Heat treated for durability
  • Forged Carbon Steel Hooks: Under excessive loads will open gradually and not fracture. Ball bearings produce smooth rotation. Bottom hook will swivel 360°. Heavy-duty hook latches are standard
  • Solid State Relay Board: Has no mechanical contacts for extended lifetime and microcontroller provides protection from fast reverse, phase loss and reversal, overcurrent, overtemperature, and overvoltage. Includes electronic overload limiter and an LED error indicator
  • Sleek Rounded IP65 Body: Compact and rugged die-cast aluminum body with no sharp edges. Superior ingress protection makes it suitable for both indoor and outdoor applications
  • Friction Clutch: Rotor integrated friction clutch outside of the load path provides consistent performance over a wide temperature range
  • Grease-Packed Gearbox: For demanding industrial applications
  • Nickel-Plated Load Chain Grade 80, super strength load chain with superior corrosion resistance
  • Operating Conditions: -4 degrees to +104 degrees F and humidity of 85% or less


PRICE
$4,139.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Control Cord Length18-3/16 ft
Head Room14-5/16 in
Lift20 ft
Flange Width2-1/4 to 4 in
Lift Speed8 ft/min

Product Details

TypeElectric Chain Hoist w/ Push Trolley
Horsepower5/16 HP
ColorYellow
SeriesEM
Hertz60 Hz
Voltage230 V
MaterialAluminum
Phase3
Package Quantity1
Manufacturers Part NumberEMP005C-20 230V
SuspensionTrolley
Operating Conditions-4°F to 104°F
BrandHarrington

Warranty

Warranty3 yr