Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EMAX

Model # :WBB2321056

MPN #: ERVK070001

EMAX ERVK070001, 7.5 HP Rotary Screw Compressor, 120 Gal, Horz, 145 PSI, 29 CFM, 1 PH 208/232V

Product Description
EMAX® ERVK070001, 7.5 HP Rotary Screw Compressor, 120 Gal, Horz, 145 PSI, 29 CFM, 1 PH 208/232V

Emax® Rotary VFD 7.5HP, 1PH 120 Gal. fully packaged rotary screw air system. Equipped with state of the art screw airends and have precision-aligned back to back tapped roller bearings with close tolerances guarantee long life cycles and outstanding reliability. The air end is the most important part of your compressor, it is the heart of the machine that actually compresses the air. Emax® airends are good for 70,000 running hours as long as the unit is maintenance routinely and the correct oil is used. EMAX® Compressor Gives you a 10-year warranty on all their airends!

Features
  • 29 @ 100 PSI = Max 145 PSI
  • Single Phase Power = 208/230V Single phase, variable speed
  • Drive-Tek™ Design = Reduces energy demand up to 33%
  • Standard Y-Delta Soft Start Motor = Provides reduced energy demand and amp draw on start up, low 1750 RPM.
  • Spin-Tek™ Design = Unique easy access oil filters & air/oil separators, requires no tools to remove/install saving time and money
  • Precision Engineered Rotary Air End = Highly efficient design provides maximum discharge
  • Heavy Duty Sound Attenuated Cabinet = Provides lower decibel operation than a typical rotary screw
  • Designed for Use with Stationary Air Receiver
  • Swing arm feature makes for easy maintenance on your rotary screw. You simply take out the pin and swing your dryer to the side, having easy access to the door panel on your rotary screw. This feature also makes your entire system compact and takes up less floor space.
  • Includes tank and dryer
  • Equipped with auto drain, hydraulic hoses and fittings.
  • Rated up to 450° F, and they are coated with anti-corrosive/ rust prevention blended steel to increase the tanks life.
PRICE
$17,020.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length71 in
Width27 in
Height70 in
Weight1236 lbs
Tank Size120 gal
Tank Outlet3/4
Dewpoint Pressure GaugeYes ga

Product Details

Oil TypeFull Synthetic
Air DryerYes
Oil SystemPump
Pump DriveBelt
Pump MaterialSolid Steel
Tank Drain ValveYes
Max PSI145 psi
Start TypeSoft Start
Recovery TimeInstant
MaterialSteel
Phase1
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberERVK070001
Pump TypeScrew
CFM @ 90 PSI29 CFM
Low Oil ShutoffYes
BrandEMAX
TypeRotary Screw, 120 Gallon
CFM29 CFM
Horsepower7.5 HP
ColorYellow
After CoolerNo
StyleStand Alone
Voltage208/232 V
CFM High52 CFM
Air FilterYes
DescriptionEmax Rotary VFD 7.5hp 1PH 120 Gal. Swingarm Complete Package
Fuel TypeElectric
Pre FilterYes
Start Up TimeInstant
Noise Output65 dBA

Warranty

Warranty1 Year Standard, 5 Year Extended, Extended Lifetime Limted Pump warranty

Compliance & Certifications

CertificationsULS, CSA