Brady® Prop 65 Regulatory Sign Wood Working 10" x 7" Polystyrene Black on White
Write a Review
|
Questions & Answers (0)
Product Description
This B-401 Plastic Sign is a polyester sign panel, with protected graphics.
PRICE
$12.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 10 in |
| Size | 10 x 7 in |
Product Details
| Assembly Required | No |
| Type | Prop 65 Regulatory Signs |
| Sign Legend | Drilling, sawing, sanding or machining wood products can expose you to wood… |
| Material | Polystyrene |
| Package Quantity | 1 |
| Legend Heading | Warning |
| Color | Multi-colored |
| Manufacturers Part Number | 150471 |
| Brand | Brady |