Global Industrial
Model # :WBB3138270
Global Industrial Emergency Preparedness Cabinet, 36"Wx18"Dx72"H, Orange, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
For securable and supreme level storage management at facilities, businesses and other commercial establishments, the Global Industrial Emergency Preparedness Cabinet is your solution for securely containing medical items, PPE and similar pandemic management supplies. This standalone, double door cabinet occupies minimal space, making it suitable for any hallway, warehouse room or commercial interior. Full body steel construction assures impact resistance to maintain a smooth and industrially resilient quality. Assembled Bright orange color finish provides high visibility. 1 Year Limited Warranty.
PRICE
$445.95
1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 118 lbs |
Product Details
| Lock Type | Keyed Alike |
| Cabinet Style | Full Height |
| Type | Emergency Preparedness Cabinet |
| Shelf Capacity | 185 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Orange |
| Door Type | Solid |
| Handle Type | Recessed |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Manufacturers Part Number | 237635ORA |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |