Justrite® Emergency Preparedness Cabinet, 65"Wx43"Dx18"H, Orange, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Emergency Preparedness Cabinet Be ready during hurricanes, tornadoes, earthquakes, or terrorism attacks.
For protected, quick access to emergency supplies during a disaster, this high performance cabinet features a fire resistant design with durable powder paint emergency orange finish for high visibility. GloAlert™ glow-in-the-dark labels ensure fast location during power outages. Spacious design includes four adjustable shelves and provides dependable storage for flashlights, radios, respirators, first aid items, and much more.
High quality 3-pt. stainless steel bullet latching system and smooth opening/closing piano hinge doors work first time, every time. Long lasting design is backed by a 10-year limited warranty. Additional features include U-Loc™ handle with 2 keys and 4 adjustable leveling feet. 10 Year Limited Warranty.
For protected, quick access to emergency supplies during a disaster, this high performance cabinet features a fire resistant design with durable powder paint emergency orange finish for high visibility. GloAlert™ glow-in-the-dark labels ensure fast location during power outages. Spacious design includes four adjustable shelves and provides dependable storage for flashlights, radios, respirators, first aid items, and much more.
High quality 3-pt. stainless steel bullet latching system and smooth opening/closing piano hinge doors work first time, every time. Long lasting design is backed by a 10-year limited warranty. Additional features include U-Loc™ handle with 2 keys and 4 adjustable leveling feet. 10 Year Limited Warranty.
PRICE
$2,113.49
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 18 in |
| Height | 65 in |
| Weight | 315 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Cabinet Style | Full Height |
| Type | Emergency Preparedness Cabinet |
| Number of Adjustable Shelves | 4 |
| Color | Orange |
| Door Type | Solid |
| Handle Type | Recessed |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Manufacturers Part Number | 860001 |
| Base Type | Leveling Feet |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |