Features:
- Pressure sensitive adhesive for easy mounting
Weights & Dimensions
| Width | 9 in |
| Height | 3 in |
| Dimensions | 3 x 9 in |
Product Details
| Material | Plastic |
| Description | Employees Must Wash Hands Before Returning To Work Sign |
| Manufacturers Part Number | 4531 |
| Case Lot | 1 |
| Symbols | Made in USA |
| Brand | Vollrath |