Wash your Hands Before Entering this Room Sticker, 10" X 14", Vinyl Adhesive
Write a Review
|
Questions & Answers (0)
Product Description
Wash your Hands before Entering this Room Sticker, 10 X 14, Vinyl Adhesive
Encourage employees, visitiors and customers to keep themselves clean and safe by posting signs and posters, social distancing products etc. These products remind people to wash their hands, what illness signs to look for, how much social distance to maintain.
Encourage employees, visitiors and customers to keep themselves clean and safe by posting signs and posters, social distancing products etc. These products remind people to wash their hands, what illness signs to look for, how much social distance to maintain.
See price in cart
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Height | 14 in |
| Weight | 0 lbs |
| Size | 10" X 14" |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Wash Your Hands Before Entering This Room |
| Mounting Location | Adhesive |
| Material | Pressure Sensitive Vinyl |
| Color | Multi-colored |
| Manufacturers Part Number | WH2PB |
| Brand | Accuform |