LabelMaster®SL18 Empty Label, PVC-Free Film, 152 x 152 MM, 500/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Help put safety first with Labelmaster's Empty Labels. These are used for marking a container of radioactive materials. Made of flexible, weather-resistant PVC-free vinyl, they feature automotive-grade ink pigments and specially formulated adhesives, and help keep you in regulatory compliance. Black and white, the labels measure 152 x 152mm and are sold in rolls of 500.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 6 in |
Product Details
| Type | Empty Labels |
| Material | Vinyl |
| Package Quantity | 500 |
| Description | Empty Label |
| Color | Black |
| Manufacturers Part Number | SL18 |
| Brand | LabelMaster |