LabelMaster®HWAV Hazardous Waste Label, PVC-Free Film Stock, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Avoid potential dangers and stay in regulatory compliance with Labelmaster's Hazardous Waste Labels. These provide a convenient way for a generator to mark accumulation containers in accordance with EPA regulations in 40 CFR part 262.34. Constructed of rugged, weather-resistant PVC-free vinyl, these flexible labels feature automotive-grade ink pigments and specially formulated adhesives for use in various climates and environments. They measure 6 x 4 in. and are sold in packs of 100.
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 4 in |
Product Details
| Type | Hazardous Waste Labels |
| Material | Vinyl |
| Package Quantity | 100 |
| Description | Hazardous Waste Label - Worded |
| Color | Red |
| Manufacturers Part Number | HWAV |
| Brand | LabelMaster |