EDI-USA EMS Ballistic Vest, Level III-A, 2XL, Hi-Vis Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Designed specifically for EMS / EMT and other Paramedic First Responders, EDI-USA's bullet resistant EMS / EMT vest is used by medical first responders and other emergency rescue personnel that need to operate in dangerous areas. This vest is trusted by many medical first responders around the world, and is an important item to help keep workers safe during their operations.
Comfortably manufactured for mobility & flexibility, this vest is produced in a bright yellow color for visibility with a reflective gray band. It includes adjustable shoulder and waist straps for comfort and security. Identifying Velcro patches are included on the front & back of this vest.
Designed with comprehensive ballistic protection, this vest is tested to ballistic level III-A (ambient) up to .44mag ammunition and lower, HG2 (ambient), and includes ballistic protection on the front, back, and sides to resist up to .44mag threats, as well as lower threats such as 9mm and .357mag. The vest features additional front and back pockets for users to insert hard armor plates (HAPs) if required.
To help support medical personnel, this vest includes 1 over-sized utility / medical pouch, along with 1 long pouch that can be used for flashlights, medical items, or other equipment, and 1 radio pouch with a Velcro closure strap. Vest can be custom-designed in additional colors upon request.
Vest includes tactical pouches on front for equipment / gear storage. 5-year shelf life.
Restricted from sale in the State of Connecticut and New York except when shipping to a government agency, police department, sheriff's department, corrections department, or a company engaged in security services.
Comfortably manufactured for mobility & flexibility, this vest is produced in a bright yellow color for visibility with a reflective gray band. It includes adjustable shoulder and waist straps for comfort and security. Identifying Velcro patches are included on the front & back of this vest.
Designed with comprehensive ballistic protection, this vest is tested to ballistic level III-A (ambient) up to .44mag ammunition and lower, HG2 (ambient), and includes ballistic protection on the front, back, and sides to resist up to .44mag threats, as well as lower threats such as 9mm and .357mag. The vest features additional front and back pockets for users to insert hard armor plates (HAPs) if required.
To help support medical personnel, this vest includes 1 over-sized utility / medical pouch, along with 1 long pouch that can be used for flashlights, medical items, or other equipment, and 1 radio pouch with a Velcro closure strap. Vest can be custom-designed in additional colors upon request.
Vest includes tactical pouches on front for equipment / gear storage. 5-year shelf life.
Restricted from sale in the State of Connecticut and New York except when shipping to a government agency, police department, sheriff's department, corrections department, or a company engaged in security services.
PRICE
$499.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Ballistic Vest |
| Closure Type | Velcro |
| Material | Polyester |
| Package Quantity | 1 |
| Description | EMS Ballistic Vest |
| Color | Yellow |
| Manufacturers Part Number | EXV-E22-XXL |
| Number of Pockets | 3 |
| Brand | EDI-USA |