L.H. Dottie® EMT Plastic Bushing, Polyethylene, 1-1/2"
Write a Review
|
Questions & Answers (0)
Product Description
EMT Bushings are used to protect cables from abrasive EMT edges. They feature a 'stay in place' design and are used where non-metallic low voltage cabling is installed in EMT.
PRICE
$44.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Trade Size | 1-1/2 in |
Product Details
| Type | Plastic Bushing |
| Material | Polyethylene |
| Package Quantity | 25 |
| Manufacturers Part Number | EMTB150 |
| Fitting Type | Bushing |
| Brand | L.H.Dottie |