Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147540

MPN #: 4

L.H. Dottie® Anti Short Plastic Bushing, Polyethylene, 3/4", 500 Pack

Product Description
Anti-Short Bushings are a polyethylene bushing designed to protect sheathing on conductors from sharp edges in FMC, AC, BX and MC cables.

PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Trade Size3/4 in

Product Details

TypePlastic Bushing
MaterialPolyethylene
Package Quantity500
Manufacturers Part Number4
Fitting TypeBushing
BrandL.H.Dottie