Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
L.H.Dottie

Model # :WBB3147558

MPN #: EMTB200

L.H. Dottie® EMT Plastic Bushing, Polyethylene, 2"

Product Description
EMT Bushings are used to protect cables from abrasive EMT edges. They feature a 'stay in place' design and are used where non-metallic low voltage cabling is installed in EMT.

PRICE
$57.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Trade Size2 in

Product Details

TypePlastic Bushing
MaterialPolyethylene
Package Quantity25
Manufacturers Part NumberEMTB200
Fitting TypeBushing
BrandL.H.Dottie