Ken Forging EN-9 - Drop Forged Eye Nut - 7/8-9 - Style D - C1030 - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Ken Forging EN-9 - Drop Forged Eye Nut - 7/8-9 - Style D - C1030 - Made In USA
Drop forged carbon steel, self colored
ASTM A105
Tapped: UNC-2B
Drop forged carbon steel, self colored
ASTM A105
Tapped: UNC-2B
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 yd |
| Weight Capacity | 10000 lbs |
| ID Length | 3 |
| Bail Diameter Thickness | 7/8 |
| Thread Length | 1 in |
| Eye Outside Dimension | 4 |
| Unit of Measurement | Inch (Imperial) |
| Diameter & Thread Size | 7/8-9 |
| Eye Inside Dimension | 2-1/4 |
Product Details
| Style | Style D |
| Country of Origin | Made In USA |
| Material | Carbon Steel |
| Manufacturers Part Number | EN-9 |
| Grade | C1030 |
| Brand | Ken Forging |
| Bell | 1-9/16 |