Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ken Forging

Model # :WBB2088438

MPN #: EN-M10

Ken Forging EN-M10 - Drop Forged Eye Nut - M10 x 1.50 - Style A - C1030 - Made In USA

Product Description
Ken Forging EN-M10 - Drop Forged Eye Nut - M10 x 1.50 - Style A - C1030 - Made In USA

Drop forged carbon steel, self colored
ASTM A105
Tapped: ISO coarse thread-6H

PRICE
$22.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 499 units
22.25
Buy 500+ units
24.00
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 yd
Weight Capacity2700 lbs
ID Length1-1/2
Bail Diameter Thickness3/8
Thread Length5/8 in
Eye Outside Dimension2
Unit of MeasurementMetric
Diameter & Thread SizeM10 x 1.50
Eye Inside Dimension1-1/4

Product Details

StyleStyle A
Country of OriginMade In USA
MaterialCarbon Steel
Manufacturers Part NumberEN-M10
GradeC1030
BrandKen Forging
Bell7/8