Clamp Components

Roll-In T-Slot Nuts
| Compare | Image | Finish | Material | Package Quantity | Table Slot | Thread Size | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Zinc Plated | Steel | 1 | 5/16" | M6 in | WBB2680109 | $0.88 |

T-Slot Nuts

Clamp Nuts
Related Products
Available in case hardened carbon steel or stainless steel Imperfect thread to prevent damage to machine table Custom sizes & Tapped-thru hole available upon request
Flat Rivet Nut - 10/32 x .080 Grip - Steel - USA - Pkg of 50 - Titan Fasteners JMD1032G80FS Rivet Nuts are typically used to securely fasten materials by creating permanent threads for materials too thin for tapered threads.
DP SERIES "DELI/PIZZA" PREP TABLES The all-purpose "raised rail," Deli/Pizza Prep Table assures that condiments are held below 41°F and above freezing. It eliminates any chance of freezing product with lids open or closed and prevents unsanitary defrosting associated with cold wall, refrigerated rails. CABINET CONSTRUCTION Exterior construction includes heavy-duty stainless steel finish on front, sides, top, door(s) and grille. Insulated lid assemblies are made of matching stainless steel. Cabinet back and bottom are constructed of galvanized steel. Interior liner is made of anodized ...
Flat Rivet Nut - 8/32 x .075 Grip - Steel - USA - Pkg of 50 - Titan Fasteners JMD832G75FS Rivet Nuts are typically used to securely fasten materials by creating permanent threads for materials too thin for tapered threads.
Import Step Block & Clamp Set This 52-piece set is fitting in a steel rack suitable for hanging. Set Contains: 24 Studs (4 each: 3", 4", 5", 6", 7", 8") 4 Coupling nuts 6 Flange nuts (4 in wooden set) 6 T-Slot nuts 6 Step clamps 6 Pair Step blocks (1" wide)