x

Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 18mm Diameter 40mm Length 1/4-20

J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 18mm Diameter 40mm Length 1/4-20

Item #: WBB1504636

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.95

Save $0.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 18mm Diameter 40mm Length 1/4-20

Elesa® original design plastic revolving handles. Resistant to solvents, oils, grease and other chemical agents. Maximum heat resistance of phenolic plastic hand piece: 110°C (230°F).

  • MATERIAL Phenolic Plastic
  • BRAND J.W. Winco
  • BORE --
  • l1 MM 40
  • THREAD 1/4-20
  • LENGTH 40
  • SERIES EN519
  • l1 INCHES 1.57
  • d2 THREAD 1/4-20
  • TYPE Molded-In Thread
  • d1 MM 18
  • d1 INCHES 0.71
  • l3 +/- 0.02 IN. INCHES 0.14
  • MANUFACTURERS PART NUMBER 3TGM1
  • l3 +/- 0.02 IN. MM 3.5
  • d3 MM 15
  • d3 INCHES 0.59
  • DIAMETER 18
  • DESCRIPTION Cylindrical Handle
  • l2 MIN INCHES 0.98
  • l2 MIN MM 25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 18mm Diameter 40mm Length 1/4-20

J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 18mm Diameter 40mm Length 1/4-20

Item #: WBB1504636

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 18mm Diameter 40mm Length 1/4-20
    J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 18mm Diameter 40mm Length 1/4-20
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant