x

Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco EN519.1 Technopolymer Cylindrical Handle W/Press-On 28mm Diameter 90mm Length 15

J.W. Winco EN519.1 Technopolymer Cylindrical Handle W/Press-On 28mm Diameter 90mm Length 15

Item #: WBB1504763

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.90

Save $0.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco EN519.1 Technopolymer Cylindrical Handle W/Press-On 28mm Diameter 90mm Length 15

Elesa® original design plastic cylindrical knobs. The use of EN 519.1 eliminates the need for a thread on the shaft. These cylindrical handles are driven over a lever using a plastic mallet. The shaft end should be slightly rounded or chamfered (30°). In order to increase the elasticity, the bore is fitted with longitudinal ribs which provide a very firm seating of the handle onto the shaft.

  • MATERIAL Technopolymer Plastic
  • BRAND J.W. Winco
  • BORE 15
  • l1 MM 90
  • THREAD --
  • LENGTH 90
  • SERIES EN519.1
  • l1 INCHES 3.54
  • TYPE Press-On
  • d1 MM 28
  • d1 INCHES 1.1
  • MANUFACTURERS PART NUMBER 15MGP5
  • d3 MM 22
  • d3 INCHES 0.87
  • d2 BORE (H11) B 15
  • DIAMETER 28
  • DESCRIPTION Cylindrical Handle
  • l2 MIN INCHES 2.36
  • l2 MIN MM 60
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco EN519.1 Technopolymer Cylindrical Handle W/Press-On 28mm Diameter 90mm Length 15

J.W. Winco EN519.1 Technopolymer Cylindrical Handle W/Press-On 28mm Diameter 90mm Length 15

Item #: WBB1504763

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco EN519.1 Technopolymer Cylindrical Handle W/Press-On 28mm Diameter 90mm Length 15
    J.W. Winco EN519.1 Technopolymer Cylindrical Handle W/Press-On 28mm Diameter 90mm Length 15
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant