x

Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco EN519.6 Elastomer Cylindrical Handle W/Molded-In Thread 28.5mm Dia. 90mm L M12x1.75

J.W. Winco EN519.6 Elastomer Cylindrical Handle W/Molded-In Thread 28.5mm Dia. 90mm L M12x1.75

Item #: WBB1504682

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.50

Save $0.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco EN519.6 Elastomer Cylindrical Handle W/Molded-In Thread 28.5mm Dia. 90mm L M12x1.75

Elesa® original design Softline cylindrical handles. The softline coating of these knobs makes them ergonomically operator friendly. The soft, antislip contact surface is very user friendly. It improves the contact between a damp (perspiration) or dry hand, or an oily surface, whether in a cold or hot environment. Maximum heat resistance of plastic hand piece: 80°C (175°F).

  • MATERIAL Plastic w/ Soft Elastomer
  • BRAND J.W. Winco
  • BORE --
  • l1 MM 90
  • THREAD M12 x 1.75
  • LENGTH 90
  • SERIES EN519.6
  • l1 INCHES 3.54
  • d2 THREAD M12 x 1.75
  • l3 MM 7
  • l3 INCHES 0.28
  • TYPE Molded-In Thread
  • d1 MM 28.5
  • d1 INCHES 1.12
  • MANUFACTURERS PART NUMBER 519.6-28-M12
  • d3 MM 22
  • d3 INCHES 0.87
  • DIAMETER 28.5
  • DESCRIPTION Cylindrical Handle
  • l2 MIN INCHES 2.28
  • l2 MIN MM 58
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco EN519.6 Elastomer Cylindrical Handle W/Molded-In Thread 28.5mm Dia. 90mm L M12x1.75

J.W. Winco EN519.6 Elastomer Cylindrical Handle W/Molded-In Thread 28.5mm Dia. 90mm L M12x1.75

Item #: WBB1504682

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco EN519.6 Elastomer Cylindrical Handle W/Molded-In Thread 28.5mm Dia. 90mm L M12x1.75
    J.W. Winco EN519.6 Elastomer Cylindrical Handle W/Molded-In Thread 28.5mm Dia. 90mm L M12x1.75
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant