x

Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco EN719.2 Technopolymer Domed Gear Lever Knob W/Press-On 26mm Diameter 42mm Length 8

J.W. Winco EN719.2 Technopolymer Domed Gear Lever Knob W/Press-On 26mm Diameter 42mm Length 8

Item #: WBB1504646

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.60

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco EN719.2 Technopolymer Domed Gear Lever Knob W/Press-On 26mm Diameter 42mm Length 8

Elesa® original design technopolymer plastic domed gear lever knobs. EN 719.2 knobs are very often used in place of DIN 319 ball knobs on gear levers and shafts. They are often selected for ergonomical reasons. Press-on type knobs are mounted by driving them onto a gear lever shaft with a plastic hammer. A threaded shaft is not required. The shaft end should preferably be slightly rounded or chamfered (30°). Tapped type is temperature resistant up to 80°C (175°F). Press-on type is temperature resistant up to 50°C (120°F). Other colors available upon request.

  • MATERIAL Technopolymer Plastic
  • BRAND J.W. Winco
  • h MM 42
  • h INCHES 1.65
  • BORE 8
  • d4 MM 17
  • THREAD --
  • LENGTH 42
  • SERIES EN719.2
  • d4 INCHES 0.67
  • t3 MM 30
  • TYPE Press-On
  • d1 MM 26
  • d1 INCHES 1.02
  • MANUFACTURERS PART NUMBER 719.2-26-B8-SW
  • DIAMETER 26
  • DESCRIPTION Domed Gear Lever Knob
  • d3 BORE B8
  • t3 INCHES 1.18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco EN719.2 Technopolymer Domed Gear Lever Knob W/Press-On 26mm Diameter 42mm Length 8

J.W. Winco EN719.2 Technopolymer Domed Gear Lever Knob W/Press-On 26mm Diameter 42mm Length 8

Item #: WBB1504646

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco EN719.2 Technopolymer Domed Gear Lever Knob W/Press-On 26mm Diameter 42mm Length 8
    J.W. Winco EN719.2 Technopolymer Domed Gear Lever Knob W/Press-On 26mm Diameter 42mm Length 8
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant