Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RIB

Model # :WBB1034230

MPN #: RIBU1C

RIB® Enclosed Relay RIBU1C, 10A, SPDT, 10-30VAC/DC/120VAC

Product Description
The Pilot Series contains relays that are rated at 10 or 15 Amps. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.

PRICE
$25.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
$25.95
Buy 6+ units
$24.95Save $1.00 (4%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.7 in
Width2.8 in
Height1.5 in
Wire Size16 in

Product Details

Number of Relays1
Amperage10 A
Humidity Range5 To 95 Percent (Noncondensing)
Operating Temperature-30° To 140°F
Contact TypeSPDT
Expected Relay Life10 Million Cycles Minimum Mechanical
Voltage10-30VAC/DC 120VAC V
DescriptionEnclosed Relay
Manufacturers Part NumberRIBU1C
Wire Rating600V
BrandRIB

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/cUL