Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIB

Model # :WBB1034053

MPN #: RIBXGTV10

RIB® Enclosed Split-Core Multi-Range AC Transducer, 0-10VDC

Product Description
RIB® Enclosed Split-Core Multi-Range AC Transducer RIBXGTV10, 0-10VDC, Terminals

The X Series contains current sensors with or without a 10 or 20 Amp relay. An internal 10 Amp relay can be used to activate an external contactor, and currents up to 150 Amps are sensed externally with a Solid or Split current sensing ring. Other units control and sense up to 20 Amp loads, without the use of an external current ring, greatly reducing installation time. Models are available with fixed, or adjustable current sensing trigger points, or with voltage out. Externally visible LEDs indicate the status of the relay coil and current sensor trigger. The (Closed-Open-Auto) override switch, available on certain models, is a true override switch located on the load side of the relay.

PRICE
$64.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.52 in
Width2 in
Height1.75 in

Product Details

Amperage0-20, 0-50, 0-100 A
Humidity Range5 To 95 Percent (Noncondensing)
Operating Temperature-30° To 140°F
ThresholdAnalog
Voltage0-10VDC V
DescriptionEnclosed Split-Core Multi-Range AC Transducer, Terminals
Manufacturers Part NumberRIBXGTV10
BrandRIB

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/cUL