Advance Controls 133010, Safety Switch & Control Relay, RN09 Series, AC Control, 575V Coil, N.O. 3
Write a Review
|
Questions & Answers (0)
Product Description
Safety Switch & Control Relay, RN09 Series, AC Control, 575 Coil Volt., N.O. 3
The ACI RM06 and RN09 Series Industrial Control Relays are designed for use as multiple heavy duty relays rated 16 Amp and 24 Amp 600VAC and 300VDC. These compact high power relays have 4 poles, "force guided" contacts which do not allow the relay to change state should a contact weld. These power relays are available in various open and closed contact configurations. The RM06 and RN09 Series is available in both AC and DC voltage coils.
The ACI RM06 and RN09 Series Industrial Control Relays are designed for use as multiple heavy duty relays rated 16 Amp and 24 Amp 600VAC and 300VDC. These compact high power relays have 4 poles, "force guided" contacts which do not allow the relay to change state should a contact weld. These power relays are available in various open and closed contact configurations. The RM06 and RN09 Series is available in both AC and DC voltage coils.
PRICE
$56.95
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
Product Details
| Series | RN09 |
| Manufacturers Part Number | 133010 |
| Number of Poles | 4 |
| Brand | Advanced Controls |
| Coil Voltage | 575 V |