Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chadko

Model # :WBB1232111

MPN #: G Unit 7 BU

Chadko™ Enclosure Kit, Slide Door, 36"W x 18"D x 18"H, Blue

Product Description
Enclosure Kits are made from PVC, in 13 colors the panels are custom cut and beveled to fit different heights and sizes of wire shelving. They come with sliding doors and all the parts needed. Unit 1 has a swing door. The kits cover one entire shelf, and snaps into place with no tools needed, the transformation is amazing! They were designed to cover up clutter and give a clean designer look. The Enclosures and Liners are sold separately. Interior Liners for the inside of enclosures are also available.

PRICE
$105.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height18 in
Weight9 lbs

Product Details

TypeSlide Door
Material1/8 PVC
Package Quantity1
ColorBlue
Manufacturers Part NumberG Unit 7 BU
BrandChadko

Warranty

WarrantyManufactures Standard Warranty against Defects