Encore Packaging Oscillated Monster Cart for Poly Strapping, 16" Core, Black
Write a Review
|
Questions & Answers (0)
Product Description
This massive ribbon-wound dispenser has a super robust steel tubing design and made for heavy duty use. Its robust strap troller allows strap to dispense with ease and acts as a brake mechanism when desired length is reached. Features two oversized tool trays. Features large 16" pneumatic wheels. This unit works with poly strapping.
PRICE
$629.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-3/8 in |
| Width | 24-7/16 in |
| Height | 45-3/4 in |
| Strap Width | 2 in |
| Core Size | 16 in |
Product Details
| Assembly Required | No |
| Type | Strapping Cart |
| Color | Black |
| For Use With | Poly |
| Style | Mobile |
| Applicable Materials | Poly |
| Material | Steel |
| Manufacturers Part Number | EP-3400-PS |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |