Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lyon

Model # :WBB3248420

MPN #: DD5803

Lyon® End Base, 12"W x 6"H, Dove Gray, Pack of 2

Product Description
Locker rooms take on a neater appearance and become easier to keep clean when you add a Lyon® closed end base. Our closed bases help seal off the bottom of a locker preventing things from piling up under them. We proudly manufacture these end bases in the USA. We offer our locker accessories with a durable powder coat finish. This powder coat paint finish will help protect your locker accessories from everyday use. Each package contains 2 end bases.

Features:
  • Improves the overall appearance and cleanliness of locker rooms
  • Prevents debris and clutter from accumulating under lockers
  • For use with Standard Lockers with 6" Legs
  • Snaps in to place
  • Made from heavy-duty steel with a durable powder coat finish
  • Quick and easy installation without the need for tools or hardware
  • Compatible with various locker depths and configurations
  • Made in the USA


PRICE
$28.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height6 in
Weight2 lbs

Product Details

TypeEnd Base
MaterialSteel
Package Quantity2
ColorGray
Manufacturers Part NumberDD5803
Accessory TypeEnd Base
BrandLyon