End Cap for WG-4, Gray, Right Return
End Cap for WG-31; Right Return.
End Cap for WG-4, Gray, Right Return
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.40
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Depth | 3/4 in |
| Height | 4 in |
Product Details
| Type | Vinyl |
| Interior or Exterior Use | Interior |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | EC-4-0-5-R |
| Protection | Heavy |
| Brand | Pawling |