Bird Barrier® BirdSlide Large End Caps, Gray, Pair of 5
Write a Review
|
Questions & Answers (0)
Product Description
Next Generation. Keep birds and wildlife from getting behind the BirdSlide. Our extruded attachment slides on to the end of the BirdSlide, then the Corner piece slides into that at a 90 degree angle. Glue the cap to the wall and ledge, (sold in a pack of 5 right and 5 left end caps).Use BirdSlide on ledges, eaves, angle irons, I-beams and most "L" shaped ledges where total exclusion is the goal.
BirdSlide is sold by the 15-foot case. Each case contains 3, five-foot sections. BirdSlide completely protects the ledge against all bird species; they simply can't get a grip and "slide" right off the ledge. When color matched to the structure, BirdSlide usually looks like it's a part of the building. It comes in gray or beige, but can be primed and painted to match any color. Easy to Install: For ledges six inches wide, the flat base simply glues to any clean surface using Bird Barrier bond. For narrow ledges the "fin" can be trimmed down; for wider ledges an extension can be added. BirdSlide can be screwed to wood. Made from UV-stabilized polycarbonate. Two-year warranty against UV breakdown. Paint the product to extend its life.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 11 in |
| Height | 14-1/2 in |
| Weight | 2 lbs |
Product Details
| Material | Plastic |
| Application Method | Glued or Screwed to Any Surface |
| Color | Gray |
| Brand | Bird Barrier |