x

Take 15% off your entire order!

Offer applied at checkout

Halsey Taylor Tubular Pedestal Outdoor Drinking Fountain w/ Pet Fountain

Actual Color Finish Is Evergreen

Halsey Taylor Tubular Pedestal Outdoor Drinking Fountain w/ Pet Fountain

Item #: WBB442726

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5,179.00 up to 15% OFF

Price: $4,408.00

$734.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Halsey Taylor Tubular Pedestal Outdoor Drinking Fountain w/ Pet Fountain

  • BRAND Halsey Taylor
  • MANUFACTURERS PART NUMBER 4400DBEVG UPRIGHT PEDESTAL FTN
  • COLOR FINISH Evergreen
  • FILTER No
  • REFRIGERATED No
  • STYLE Endura II
  • TYPE Pedestal W/Pet Fountain
  • WIDTH INCHES 10
  • DEPTH INCHES 10
  • HEIGHT INCHES 42-3/16
  • WEIGHT LBS 134
  • ADA COMPLIANT No
  • ANSI CERTIFIED Yes
  • NSF CERTIFIED Yes
  • CHILD ADA CERTIFIED No
  • INSTALLATION TYPE Floor
  • FOR OUTDOOR USE Yes
  • DRAIN SIZE INCHES 1-1/4
  • CONSTRUCTION Stainless Steel
  • SHAPE Round
  • NUMBER OF STATIONS 2
  • FREEZE/FROST RESISTANT No
  • VANDAL RESISTANT BUBBLER Yes
  • WATER INLET INCHES 3/8
  • BUBBLER VR Bubbler
  • COOLER/FOUNTAIN ACTIVATION Pushbutton
  • STEEL GAUGE --
  • MODEL # 4400DB UPRIGHT PEDESTAL FTN
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Halsey Taylor Tubular Pedestal Outdoor Drinking Fountain w/ Pet Fountain

Halsey Taylor Tubular Pedestal Outdoor Drinking Fountain w/ Pet Fountain

Item #: WBB442726

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant