Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3239776

MPN #: 7111AQ

Cortech USA Endurance™ Full Unit Wall Mounted Shelving, 4 Shelf, 25"W x 14"D x 49"H, Aqua

Product Description
The Endurance™ Four Shelf bolts to the wall to provide a safe, ligature resistant, and aesthetically pleasing open storage solution for personal items.

Features:
  • Durable, one piece, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene
  • No steel or wood components
  • 4.75 cu. ft. internal shelf storage
  • Bolt to the wall via concealed pilot holes with hardware of your choice
  • Sound dampening
  • Easy to clean, sanitize & maintain
  • Passes Flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame Retardant (passes Cal 133)
  • GREENGUARD GOLD Certified
  • Manufactured to ISO Quality Standards in the USA
  • 10-Year Factory Warranty


PRICE
$729.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth14 in
Height49 in

Product Details

TypeFull Unit
Shelf TypeWall Shelf
ColorAqua
Number of Shelves4
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number7111AQ
Unit TypeWall Mounted Shelf
BrandCortech USA

Warranty

Warranty10