Poly-Green Epoxy Shelves
Poly-Green Coated Shelves are highly durable wire shelves for heavy-duty use in industrial and commercial settings. The shelves feature a green epoxy powder coat with zinc-chromate electroplating and NEXGard antimicrobial protection to inhibit bacteria, mold, and mildew. Wire shelves are NSF-listed for dry and wet environments, making them versatile. The open design minimizes dust accumulation and maximizes light and air circulation, making them ideal for warehouses, kitchens, and retail spaces where hygiene and durability are paramount.
Most Relevant
Nexel® Poly-Green® Additional Shelves

Expand your storage and display units with additional shelving by Nexel®. Our Poly-Green wire shelves feature a green powder-epoxy over zinc-chromate electro-plating that can handle extreme temperatures and moisture well. Our Nexel® shelves also feature an antimicrobial agent that protects the epoxy from bacteria, mold, and mildew.
| Compare | Image | Width | Depth | Shelf Capacity | Shelf Type | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 42 in | 24 in | 800 lbs | Flat Wire | Green Epoxy | Ships Same Day WBS2442GZ | as low as $35.95 Save $1.00 (3%) | ||
![]() | 24 in | 14 in | 800 lbs | Flat Wire | Green Epoxy | Ships Same Day WBS1424GZ | as low as $16.75 Save $0.75 (4%) | ||
![]() | 60 in | 12 in | 600 lbs | Flat Wire | Green Epoxy | Ships Same Day WBS1260GZ | as low as $32.95 Save $2.00 (6%) | ||
![]() | 60 in | 14 in | 600 lbs | Flat Wire | Green Epoxy | Ships Same Day WBS1460GZ | as low as $36.95 Save $1.00 (3%) | ||
![]() | 60 in | 24 in | 600 lbs | Flat Wire | Green Epoxy | Ships Same Day WBS2460GZ | as low as $51.95 Save $2.00 (4%) | ||
![]() | 36 in | 21 in | 800 lbs | Flat Wire | Green Epoxy | Ships Same Day WBS2136GZ | as low as $28.95 Save $1.00 (3%) | ||
![]() | 42 in | 21 in | 800 lbs | Flat Wire | Green Epoxy | WBS2142GZ | as low as $32.95 Save $1.00 (3%) | ||
![]() | 30 in | 18 in | 800 lbs | Flat Wire | Green Epoxy | Ships Same Day WBS1830GZ | as low as $21.25 Save $1.00 (4%) | ||
![]() | 36 in | 12 in | 800 lbs | Flat Wire | Green Epoxy | Ships Same Day WBS1236GZ | as low as $20.50 Save $1.00 (5%) | ||
![]() | 54 in | 14 in | 600 lbs | Flat Wire | Green Epoxy | Ships Same Day WBS1454GZ | as low as $34.95 Save $1.00 (3%) |
Showing 1-10 of 36 results

Nexel® Poly-Green® Adjustable Wall Mount Wire Shelves
Showing 1-10 of 24 results